- 750 lb. lift capacity
- Wheel locks are standard on all models
- Frame and lift heights vary among models
- 1-year warranty
- Winch allows easy horizontal storage and transportation
- Low maintenance design
- Platform on four wheeled model sits 5.75" above the floor
- Wheel lock standard
- All 54" lifts are 60.5" O.A.H
- All 40" lifts are 48.5" O.A.H
- 8"x2" wheels with .75" precision ball bearings
- 3.5" diameter polyurethane ball bearing front swivel casters
- Adjustable forks
Wesco® 4 Wheel Steel Winch Pedalift, 750 lb. Capacity, 54"H Lift
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,525.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 22-1/2 in |
| Height | 60-1/2 in |
| Lowered Height | 3/4 in |
| Raised Height | 54 in |
| Weight Capacity | 750 lbs |
| Weight | 163 lbs |
| Fork Length | 18 in |
| Fork Width | 3 in |
| Diameter | 3-1/2 |
| Front Wheel Diameter | 2 Front, 8 Rear in |
| Distance Across Forks | 22-1/2 |
| Load Center | 10 in |
Product Details
| Assembly Required | No |
| Mast Style | Dual Beam |
| Material | Steel |
| Operation | Manual Winch Operated |
| Manufacturers Part Number | WDPL-54-F |
| Number of Wheels | 4 |
| Brand | Wesco |
| Type | Winch Pedalift |
| Color | Orange |
| Wheel Type | Polyurethane |
| Load Wheel Material | Polyurethane |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | 4 Wheel Steel Winch Pedalift |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 1 yr |