Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB2682446

MPN #: 274715

Wesco® Advantage Pro Max Manual Pallet Jack, 11000 lb. Capacity, 27"W x 48"L Forks

Product Description
Features:

  • Two stage pump doubles the lifting speed for loads under 1200 pounds. Shifts automatically to handle heavier loads
  • Impact free lifting ensures safety of cargo loading
  • Integral overload protection includes in the pump hydraulic circuit
  • Structural extreme service design guarantees safety and durability
  • Frame constructed using high strength steel plate for light weight and strength


PRICE
$2,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width27 in
Height49 in
Lowered Height3 in
Raised Height7-1/2 in
Weight Capacity11000 lbs
Fork Length48 in
Fork Width6 in
Distance Between Forks15 in
Distance Across Forks27 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part Number274715
BrandWesco
TypeHigh Capacity Pallet Jack
ColorBlue
SeriesAdvantage Pro Max
Wheel TypeSolid
Steer Arc Degrees210 °
Load Wheel MaterialPolyurethane
Entry RollersNo
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane

Warranty

Warranty3 Years