Wesco® Mobile Double Scissor Lift Table 272862 - 1540 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® MOBILE SCISSOR LIFT TABLE
Mobile Scissor Lift Tables make the perfect Portable Workstations.
Scissor Lift Table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.
Mobile Scissor Lift Tables make the perfect Portable Workstations.
Scissor Lift Table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.
PRICE
$2,279.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 17-3/4 in |
| Raised Height | 59 in |
| Weight Capacity | 1540 lbs |
| Weight | 430 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 24 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Double Scissor Lift Table |
| Color | Orange |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 71 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272862 |
| Brand | Wesco |