Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Wesco® Stainless Steel 4 Wheel Foot Pedal Fork Lift Truck 260197 750 Lb. Capacity

Wesco® Stainless Steel 4 Wheel Foot Pedal Fork Lift Truck 260197 750 Lb. Capacity

Item #: WB988237

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12,508.70 up to 58% OFF

Price: $5,238.00

$873.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Wesco® Stainless Steel 4 Wheel Foot Pedal Platform Lift Truck 260186 750 Lb

Wesco® Stainless Steel 4 Wheel Foot Pedal Platform Lift Truck 260186 750 Lb

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 59" Lift, 880 Lb. Capacity

Wesco® Hydraulic Stacker with 24" Platform 260044 1000 Lb. Capacity

Wesco® Hydraulic Stacker with 24" Platform 260044 1000 Lb. Capacity

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Compact Lift Truck Hand Operated Winch with Forks 260153 500 Lb. Cap.

Wesco® Compact Lift Truck Hand Operated Winch with Forks 260153 500 Lb. Cap.

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Baby Changing Table - 9012

Baby Changing Table - 9012

Wesco® STAINLESS STEEL FOOT PEDAL FORK LIFT TRUCK

Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.

This Lift Truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel lift truck helps save time and manpower and is ideal for areas where hand trucks are accessible and larger lifts are not. Proven hydraulic pump requires only 60 lbs. of effort to lift a full load. Lift 1-¼ vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2-¼" mold-on rubber ball bearing wheels and two 3-½" front polyurethane wheel swivel casters make maneuvering simple, and a wheel lock is included to keep the truck stationary. Truck features 18"L x 3"W forks. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 22 in
  • Fork Length 18 in
  • Fork Length Inches Range 0 to 20 in
  • Fork Width 3 in
  • Height 71 in
  • Weight Capacity 750 lbs
  • Raised Height 54 in
  • Weight 181 lbs
  • Lowered Height 5-3/4 in

Product Details

  • Assembly Required Assembled
  • Type Fork
  • Brand Wesco
  • Truck Base 4 Wheel
  • Truck Style Forks
  • Material Stainless Steel
  • Power Foot Operated
  • Manufacturers Part Number 260197
  • Wheel Type (2) 8" Rubber & (2) 3-1/2" Poly Swivel Casters

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Stainless Steel 4 Wheel Foot Pedal Fork Lift Truck 260197 750 Lb. Capacity

Wesco® Stainless Steel 4 Wheel Foot Pedal Fork Lift Truck 260197 750 Lb. Capacity

Item #: WB988237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant