- Five year weld guarantee
- 13" deep x 17.5" x .25" thick tapered nose plate
- 1" heavy duty Sch- 40 pipe frame
- Easy grip continuous handle frame design
- 3/4" axle
- Wheel guards
- 2 wheel types - 8" & 12".
Wesco® Steel Hand Truck w/ Curved Continuous Handle, Mold-On Rubber Wheels, 900 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$379.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Height | 53 in |
| Weight Capacity | 900 lbs |
| Weight | 69 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 17-1/2 in |
| Noseplate Depth | 13 in |
Product Details
| Assembly Required | No |
| Type | Hand Truck |
| Color | Orange |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Country of Origin | United States |
| Material | Steel |
| Manufacturers Part Number | 210064 |
| Handle Style | Continuous |
| Number of Wheels | 2 |
| Brand | Wesco |
Warranty
| Warranty | 5 yr |