Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB986162

MPN #: 230018

Wesco® 4-Wheel Appliance Truck 230018 1200 Lb. Cap 66"H Auto-Rewind

Product Description
Wesco® APPLIANCE TRUCK

Standard Duty Appliance Truck moves delicate equipment with ease. The 24"W x 5"D steel noseplate allows items to be loaded, carried and unloaded safely. Unique handle design allows the operator to properly hold and balance the truck. Nylon web cargo belt has an auto-rewind ratchet tightener for maximum load security. Durable ¾"diameter tubular steel construction is double-welded for strength. 4-Wheel truck features 8" rubber wheels and retractable 3-½" rubber casters to help support the load.

PRICE
$575.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth14-1/2 in
Height66 in
Weight Capacity1200 lbs
Weight86 lbs
Wheel Diameter8 in
Caster Diameter3-1/2 in
Noseplate Width24 in
Noseplate Depth5 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorRed
Wheel Type(2) Rigid, (2) Swivel
Style4-Wheel
MaterialSteel
Manufacturers Part Number230018
Handle StyleDual Loop
BrandWesco