Liberator Power Assist Hand Truck, Double Grip Handle, 18" x 7-1/2" Noseplate, 60"H, 600 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Power assist hand truck. Double grip handle with u-brace. 600 lb. capacity curve back frame with sliding craft keg hook. 18" x 7-1/2" recessed heel steel noseplate. Light weight non-marking 10" flat-free tires. 60" frame extension.
PRICE
$2,899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 60 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | No |
| Type | Motorized |
| Color | Gray |
| Wheel Type | (2) Flat Free |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | A11X B5MK C28 D6SS E60 PWR |
| Handle Style | Double |
| Brand | Liberator |
Warranty
| Warranty | 1 yr |