Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987715

MPN #: 272747

Wesco® Adjustable Fork Width Manual Pallet Jack, 5500 lb. Cap., 16 to 20"W x 36"L Forks

Product Description
Lift and move pallets effortlessly! Unique Adjustable Fork Width design allows greater flexibility, as fork width can be set by simply loosening and resetting the front and rear adjusting bolts. Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has a 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 7" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 6" W forks. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. US Patent No. 6,808,357. 5 Year Limited Warranty.

PRICE
$1,025.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1025.00
Buy 3+ units
975.00Save $50.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width16 to 20 in
Height47 in
Lowered Height3 in
Raised Height8 in
Weight Capacity5500 lbs
Distance Across Forks16 to 20 in
Fork Length36 in
Fork Width6 in
Distance Between Forks4 to 8 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorGray
Wheel Type2 Load, 2 Steer
Steer Arc Degrees190 °
StyleAdjustable Width Forks
Load Wheel Material3" Polyurethane
MaterialSteel
OperationManual
Manufacturers Part Number272747
Entry RollersNo
Handle StyleErgonomic
Steer Wheel Material7" Polyurethane
BrandWesco