Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345865

MPN #: 7100236074

3M™ Protecta® 1385301 PRO Adjustable Web Positioning Lanyard, 6'L, 310 Cap Lbs

Product Description
3M™ Protecta® 1385301 PRO Adjustable Web Positioning Lanyard, 6'L, 310 Cap Lbs1385301

Our PRO™ positioning lanyards provide high quality compliance at an economical price and are trusted by workers. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.
  • 6 ft. (1.8m) adjustable single-leg lanyard
  • Ideal for work positioning or restraint
  • Abrasion resistant polyester webbing
  • Built-in wear indicator
  • User friendly self locking snap hooks at each end
PRICE
$82.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Weight Capacity310
Extended Length6' in
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Adjustable LengthYes
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs1
Anchorage ConnectionSnap Hook
MaterialPolyester Web
Manufacturers Part Number7100236074
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M Protecta
TypeAdjustable Positioning
ColorRed
SeriesPRO
StyleStandard
Leg Connection TypeSnap Hook
Package Quantity1
DescriptionPRO™ Adjustable Web Positioning Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1