Wesco® Adjustable Fork Width Manual Pallet Jack, 5500 lb. Cap., 16 to 20"W x 48"L Forks
|
Questions & Answers (0)
Product Description
Lift and move pallets effortlessly! Unique Adjustable Fork Width design allows greater flexibility, as fork width can be set by simply loosening and resetting the front and rear adjusting bolts. Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has a 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 7" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 6" W forks. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. US Patent No. 6,808,357. 5 Year Limited Warranty.
PRICE
$1,175.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 16 - 20 in |
| Height | 47 in |
| Lowered Height | 3 in |
| Raised Height | 8 in |
| Weight Capacity | 5500 lbs |
| Distance Across Forks | 20 in |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 8 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Fork Width Pallet Jack |
| Color | Gray |
| Wheel Type | Solid |
| Steer Arc Degrees | 190 ° |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272746 |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Wesco |