Magliner® TPAUA4 Aluminum 3-in-1 Hand Truck with 10" Full Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Magliner® ALUMINUM 3-IN-1 CONVERTIBLE HAND TRUCK
This multi-purpose lightweight aluminum truck converts in seconds from a standard two wheel hand truck to either a 45° incline truck with a 500 lb. capacity or to a four wheel platform truck. Extra wide 18" x 7-1/2"D beveled aluminum noseplate. The 27"L x 9"W folding nose stores neatly out of the way and recessed into the frame when not in use. Anti-slip foam sleeve included on handle. 10" full pneumatic tires with 5" x 1-1/4" rubber swivel casters. Weighs just 42 lbs.! Shipped assembled.
This multi-purpose lightweight aluminum truck converts in seconds from a standard two wheel hand truck to either a 45° incline truck with a 500 lb. capacity or to a four wheel platform truck. Extra wide 18" x 7-1/2"D beveled aluminum noseplate. The 27"L x 9"W folding nose stores neatly out of the way and recessed into the frame when not in use. Anti-slip foam sleeve included on handle. 10" full pneumatic tires with 5" x 1-1/4" rubber swivel casters. Weighs just 42 lbs.! Shipped assembled.
PRICE
$685.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Weight Capacity | 750 lbs |
| Weight | 43 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 40 in |
| Platform Truck Weight Capacity | 750 lbs |
| Hand Truck Height Inches | 51 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 50 in |
| Hand Truck Height | 51 in |
| Platform Truck Bed Width | 12 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 20-3/4 in |
Product Details
| Assembly Required | No |
| Type | 3 in 1 Hand Truck |
| Front Caster Type | 5" x 1-1/4" Rubber |
| Color | Silver |
| Wheel Type | Pneumatic |
| Material | Aluminum |
| Manufacturers Part Number | TPAUA4 |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Magliner |