Galvanized Steel Pallet Truck is perfect for use in laboratories, clean rooms, and other wet, corrosive applications. Comfortable corrosion resistant galvanized handle has 3-function hand control (raise, neutral, lower) for smooth control. 27"W x 48"L with 6-1/4"W tapered forks. 7" nylon steer wheels and 3" nylon load wheels. 1 Year Limited Warranty.
Wesco® Galvanized Steel Manual Pallet Jack, 5500 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,039.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-3/8 in |
| Weight Capacity | 5500 lbs |
| Weight | 249 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 6-1/4 in |
| Distance Between Forks | 14-1/2 in |
Product Details
| Assembly Required | No |
| Type | Manual Pallet Jack |
| Wheel Type | Solid |
| Load Wheel Material | Nylon |
| Material | Galvanized Steel |
| Operation | Manual |
| Manufacturers Part Number | 272855 |
| Steer Wheel Material | Nylon |
| Brand | Wesco |