Wesco® CPI Manual Narrow Pallet Jack, 5500 lb. Capacity, 18"W x 48"L Forks
|
Questions & Answers (0)
Product Description
Lift and move pallets effortlessly! Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 7" polyurethane steer wheels. 210 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 18"W x 48"L. Heavy gauge box formed reinforced 6" W forks offer superior strength at stress points. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. 2 Year Limited Warranty.
PRICE
$805.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 18 in |
| Height | 48-1/4 in |
| Lowered Height | 3 in |
| Raised Height | 7 in |
| Weight Capacity | 5500 lbs |
| Weight | 167 lbs |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 5-1/2 in |
| Fork Thickness | 3/16 in |
| Distance Across Forks | 18 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272854 |
| Brand | Wesco |
| Type | Narrow Forks Pallet Jack |
| Color | White |
| Wheel Type | Solid |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 2 Years |