Vestil Manual Pallet Truck, Stainless Steel, 3300 lb. Capacity, 26-3/4"W x 45-1/4"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
The Stainless Steel Hydraulic Hand Pump Pallet Jack is a superb addition to the food handling and other hygienic environments. The 304L stainless steel construction including hydraulic cylinders and piston, is not only strong, but also simple clean with its open fork design for thoroughly detailing the unit before/after transferring products. The height of the ergonomically friendly handle diminishes slouching and can be rotated for simple maneuvering of products down narrow corridors and pathways. All bearings are sealed for waterproof protection during both use and cleaning.
ULMA designs and manufactures Safe Handling Equipment, hygienic solutions for material handling in the production area of the food industry, clean rooms, and laboratories in the chemical industries, such as Pharmaceutical, Biomedical, Microelectronic and Aeronautics
ULMA designs and manufactures Safe Handling Equipment, hygienic solutions for material handling in the production area of the food industry, clean rooms, and laboratories in the chemical industries, such as Pharmaceutical, Biomedical, Microelectronic and Aeronautics
PRICE
$6,825.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 26-3/4 in |
| Height | 47-3/8 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 8 in |
| Weight Capacity | 3300 lbs |
| Weight | 162 lbs |
| Distance Across Forks | 26-3/4 in |
| Fork Length | 45-1/4 in |
| Fork Width | 6-1/4 in |
| Distance Between Forks | 20-5/16 in |
| Fork Thickness | 2-1/8 in |
Product Details
| Assembly Required | No |
| Type | Manual Pallet Jack |
| Wheel Type | Solid |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Nylon |
| Material | Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | ULM-PM-2745-30 |
| Steer Wheel Material | Nylon |
| Brand | Vestil |
Warranty
| Warranty | 3 Years |