Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WBB3179090

MPN #: FCPWN0250-11512GP-SNN

Western Global® FuelCube Diesel Fuel Storage Tank w/ 115V Pump Kit & Level Gauge, 243 Gal. Cap.

Product Description
The FCP250 FuelCube™ is a compact and economic stationary fuel tank designed for onsite fuel supply and fleet refueling. The FuelCube™ includes features such as integral, lockable equipment cabinet for security and forklift pockets for easy mobility when empty. With fuel capacity of 243 Gallons (Safe Fill: 231 Gallons) the FCPWN0250-11512GP-SNN Tank Kit includes (1) FCP250 FuelCube™, (1) 115V / 12 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter.

On-site, even in remote locations, the FuelCube™ guarantees a consistent, environmentally safe source of fuel, letting you run without interruption.

Designed to connect to equipment and dispense fuel at the same time, our sturdy Western Global® FuelCube™ tanks gives you more flexibility and saves you valuable time. With four-way forklift pockets for mobility when empty, your tank can move with you, wherever and whenever you need it.

Features:
  • Securable: Lockable equipment cabinet keeps equipment and ports contained and secure hose access enables fueling while the cabinet is locked
  • Stackable: Easily stackable (2) high when empty to reduce storage space requirement
  • Environmentally Safe: Double-walled, 110% containment eliminates the need for spill pans, UL 142 approved
  • Maneuverable: Four way fork pockets provide for quick and easy maneuvering and mobility
  • Maintainable: Removable inner tank for routine cleaning, maintenance and inspection


PRICE
$4,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height51 in
Weight970 lbs

Product Details

TypeDiesel Fuel Storage Tank
ColorWhite
Can TypeDiesel Can
Capacity243 gal
MaterialSteel
DescriptionDouble Walled Diesel Fuel Storage Tank with 115V Pump Kit & Level Gauge
Package Quantity1
Manufacturers Part NumberFCPWN0250-11512GP-SNN
Fuel TypeDiesel
BrandWestern Global

Warranty

Warranty8 yr

Compliance & Certifications

CertificationsUL142, CAN/ULC-S601