Dino-Lite WF3113T Premier 0.3MP Wireless Digital Microscope with Brightness Control
Write a Review
|
Questions & Answers (0)
Product Description
The Dino-Lite Premier 0.3MP WF3113T includes the AF3113T all-in-one device designed to meet most professional applications within 10x - 50x, 230x magnifications as well as the WF-20 Wireless Adapter. The new modular design allows for USB connection or a quick swap to wireless with the included WF-20 adapter making it a completely cordless and portable microscope. This product bundle includes the AF3113T and the WF-20 wireless adapter for wireless functionality.
Package Includes: Microscope, Carry Pouch, Software CD, WF-20 Wireless Adapter, Edge Calibration Target, Alternate End Caps.
Package Includes: Microscope, Carry Pouch, Software CD, WF-20 Wireless Adapter, Edge Calibration Target, Alternate End Caps.
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 182cm (71.65 in) |
| Dimensions | 11.4 (H) x 3.3 (D) cm |
Product Details
| Lighting | 8 White LEDs |
| Calibration Function | Yes |
| Frame Rate | 30 FPS |
| Working Distance | Standard |
| Flexible LED Control | No |
| Material | ABS Plastic |
| Lens Material | Glass |
| Wireless Ready | Yes |
| Manufacturers Part Number | WF3113T |
| Brand | Dino-Lite |
| Type | Digital Microscope |
| Polarized | No |
| Measurement Function | Yes |
| Save Formats | BMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX |
| Resolution | 640 x 480 pixels |
| Automatic Magnification Reading | No |
| Operating System | Windows XP, Vista, 7, 8, 10, Mac OS 10.10+ |
| Megapixels | 0.3 |
| Package Quantity | 1 |
| Description | Premier Wireless Digital Microscope with Brightness Control |
| Interface | USB 2.0 |
| Magnification Range | 10X - 50X, 230X |
| Sensor | CMOS |
| Microtouch Sensor | Yes |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE, FCC |