Dino-Lite MS15X-S1 XY Base with Rotating Table (Optional For MS35B/MS36B Stands)
Write a Review
|
Questions & Answers (0)
Product Description
Multifunctional XY movement and rotational base designed for use with all sorts applications including inspection providing fine movement with X and Y axis. The travel on the XY Base is as follows: X axis allows for 1.5" and the Y axis allows for 1.25" of movement, it can be conveniently attached to a MS35B or MS36B stands with the use of C-Clamps that are included in the packaging. Another great option is use of a Rotating Table that can screw directly on top of the MS15X base which is included in the purchase, providing full range of movement in rotational, X and Y movements for the absolute best and precise inspection with its fine adjustment knobs. The precision machine crafted components provide for smooth movements and adjustments in positions.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Dimensions | 12.7 (W) x 15.2 (L) x 7.6 (H) cm |
Product Details
| Type | Microscope Accessories |
| Package Includes | Base, Stage |
| Color | Black |
| Accessory Type | Rotating Table |
| For Use With | All Dino-Lite Handheld Microscopes |
| Material | Metal |
| Description | XY Base with Rotating Table |
| Package Quantity | 1 |
| Manufacturers Part Number | MS15X-S1 |
| Brand | Dino-Lite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ROHS |