Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205233

MPN #: OZWB

OZ Lifting Products Wheel Base For OZ Davit Cranes Up to 1200 lb. Capacity

Product Description
The OZ Wheel Base offers a robust industrial-strength steel foundation with a durable powder-coat finish, making it a flexible choice for anyone with an existing OZ Lifting davit crane system. This model does not include the pedestal base, providing versatility to adapt to various setups. Featuring oversized casters and a patent-pending floor-anchoring system, the OZWB allows for easy movement and 360-degree rotation of the crane, even under load. It is fully adjustable from 56-9/16" to 77-9/16" in length, 32-7/16" in width, and 36-7/8" in height, ensuring stability and adaptability for different lifting tasks.

Features:
  • Industrial strength steel construction with a durable powder-coat finish
  • Patent-pending floor-anchoring system allows the davit to rotate while under load (when base is not anchored the davit must remain in a forward position when lifting)
  • Durable polyurethane-tread indoor/outdoor wheels with rear swivel casters, ensuring smooth mobility and adaptability to various workspaces. Rear casters feature a lock brake for enhanced safety and stability when needed.
  • Forklift pockets (for transporting only)
  • Compatible with all OZ lifting davit cranes up to 1200 lb. capacity
  • Made in the USA


PRICE
$1,535.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight216 lbs

Product Details

Assembly RequiredYes
TypeWheel Base For OZ Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorYellow
Manufacturers Part NumberOZWB
BrandOZ Lifting Products

Warranty

Warranty2 yr