Features:
- Bottom cleats provide extra ground grip
- Molded hand opening provides easy portability
- Molded steel slope chock offers long lasting use
- Slope design contours to any type of truck wheel
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 8-9/16 in |
| Height | 7-1/8 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Cast Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | MS-15 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |