i-Lift Equipment Wheel with Bearing For Rotating Roller Machine Skates IWCRP-2 & IWCRP-4
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for high-capacity material handling, this red polyurethane load roller features pre-installed precision bearings for smooth, quiet rotation. Designed for rotating dollies part numbers 988486 and 988487, its durable polyurethane tread protects floors, resists wear, and delivers exceptional load support under demanding warehouse and industrial conditions.
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 2-3/4 in |
| Weight Capacity | 2200 lbs |
| Weight | 26.4 lbs |
| Wheel Diameter | 3-1/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Red |
| Caster Type | Swivel |
| For Use With | Rotating Roller Machine Skates IWCRP-2 & IWCRP-4 |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | IWCRP-B11B12 |
| Brand | i-Lift Equipment |
Warranty
| Warranty | 1 yr |