Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Whirlpool

Model # :WBB3781962

MPN #: WHAW242CW

Whirlpool® Window Air Conditioner, Electronic, Remote, 24000 BTU, 10.4 EER, 230V, R32

Product Description
Welcome to the world of cool comfort with the Whirlpool® 24,000 BTU window air conditioner. Designed for convenience and efficiency, this air conditioner window unit quickly cools and dehumidifies rooms up to 1,500 square feet. With the programmable 24-hour on/off timer, you can customize the cooling time to fit your schedule. Whether you want to cool the room before bedtime or have it ready when you wake up, this feature allows you to have full control over your comfort. The Whirlpool® ac window unit offers three cooling speeds. Additionally, the Eco mode helps conserve energy by adjusting the temperature and fan speed to maintain optimal comfort while saving on electricity costs. The Sleep mode optimizes the settings for a peaceful night's sleep. Maintenance is a breeze with the removable and washable air filter. By easily removing and washing the filter, you can keep the air conditioner operating at its highest efficiency level, ensuring clean and fresh air in your room. Please note that this window unit ac requires a special 230V electrical outlet and will not operate with a standard 115V household electrical outlet. Discover the Whirlpool® 24,000 BTU window ac unit and enjoy the cool comfort you deserve.

Features:
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • 4.9-ft. LCDI power cord with 3-prong grounded plug
  • Window width: 30" min / 41" max
  • Minimum window height: 19.5"M
  • U.L. listed


PRICE
$829.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-7/8 in
Depth26-3/8 in
Height18-11/16 in
Weight130.1 lbs
Window Width Min/Max30 to 41 in
Coverage Area1500 ft²
Window Height Min/Max19-1/2 in

Product Details

TypeWindow Air Conditioner
CFM418 CFM
Watts Cooling2308 W
Remote ControlYes
ColorWhite
Number of Speeds3
ControlsElectronic
RefrigerantR32
Filter TypeWashable
BTU Cooling24000
Amps Cooling11 A
Dehumidification6.5
Voltage230 V
Manufacturers Part NumberWHAW242CW
BrandWhirlpool

Warranty

Warranty1 yr