Features:
- 28"L x 28"W
- No faucet holes; requires wall-mount faucet
- Rim guard is not included
- Drain sold separately
Weights & Dimensions
| Length | 28 in |
| Width | 28 in |
| Height | 13 in |
| Compartment Length | 28 in |
| Compartment Width | 28 in |
| Backsplash Height | No |
Product Details
| Type | Floor Mounted |
| Mounting Location | Floor Mount |
| Material | Iron |
| Color | White |
| Manufacturers Part Number | 6710-0 |
| Brand | Kohler |