Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799100

MPN #: 3171-NA

Kohler® Undertone™ DBL/EQL SS Sink

Product Description
With the professional look of stainless steel and a deep double basin, this KOHLER® Undertone sink brings sophistication and functionality to your kitchen. An engineered sound-absorption system significantly reduces dishwashing and disposal noise. Two spacious rectangular bowls make it easy to wash and rinse large cookware. A mirror-finish edge adds an elegant accent.

Features:
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9-1/2" (241 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware


PRICE
$1,445.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width18 in
Height9-13/16 in
Basin Depth9-1/2 in
Steel Gauge18 ga

Product Details

TypeUndermount Kitchen Sink
ColorSilver
For Use WithKitchen
Mounting LocationUndermount
IncludesSink
MaterialStainless Steel
Number of Basins2
Package Quantity2
Manufacturers Part Number3171-NA
Faucet Holes0
ShapeRectangular
BrandKohler

Compliance & Certifications

ADA CompliantNo