Features:
- Use as a sandwich/lunch meat, plant/floral, general wrap or as disposable table covers
- Near neutral pH
- Low sulfur
- FDA compliant
Model # :WBB1638742
This product will be restocked soon
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Weight | 53 lbs |
| Basis Weight | 40 lbs |
Product Details
| Type | Butcher |
| Package Quantity | 415 sheets |
| Color | White |
| Manufacturers Part Number | B1638742 |
| Brand | Global Industrial |
| Recyclable | No |