Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2352288

MPN #: FF301WWW-0MTS

CorePoint Scientific White Diamond Series Flammable Storage Freezer, 30 Cu. Ft.

Product Description
The White Diamond Series Flammable Storage Freezers meet NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. There are no electrical components located in the interior of the unit and the compressor's electrical components have been sealed in a vapor-proof enclosure for additional safety.

There are no electrical components located in the interior of the unit and the compressors electrical components have been sealed in a vapor-proof enclosure for additional safety. These units are NOT designed for use in environments where volatile/explosive conditions could potentially exist.

Features:
  • 30 Cu. Ft. capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Adjustable Operating Temperature Range: -15° to -25°C
  • Touch Screen Digital Temperature Display with user friendly interface
  • Alarm Module with battery back-up to support temperature monitoring and alarms
  • Password-protected control panel
  • Sample simulated digital temperature display; .1° Resolution, adjustable
  • temperature display in Celsius or Fahrenheit
  • Active temperature scale bar display
  • Resettable 1-point min/max history
  • Digital 24-hour temperature chart
  • Temperature data logging
  • USB port for data transfer and software updates
  • Real-time operational display clock
  • 4-20mA output
  • Electronic troubleshooting guide
  • Electronic QR Code to access Owner's Manual & technical support contact information
  • Adjustable alarm volume
  • Audible and visual high/low temperature alarms
  • Sensor error alarm
  • Power failure alarm
  • Door ajar alarm
  • Low battery alarm
  • Operation indicator
  • Alarm validation (audible, visual, and remote alarm)
  • Alarm mute with ring back
  • Remote alarm contacts
  • Four fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Stainless steel door handle
  • Leveling legs
  • One probe access port (3/8")
  • White textured cabinet and door
  • High density urethane foam cabinet and door insulation
  • CFC-free refrigerant (R404a), foam insulation and packaging
  • Three year parts and labor warranty
  • Exterior Dimensions: 35 -3/4"W x 35 x 78-1/2"H
  • Manual defrost
  • 115V, 60 Hz, 6 Amps, 1/3 HP
  • UL/C-UL Listed
  • Units meet NFPA guidelines 45 and 70


PRICE
$10,999.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/4 in
Depth35 in
Height78-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberFF301WWW-0MTS
BrandCorepoint Scientific
TypeFlammable Storage Freezer
Horsepower1/3 HP
ColorWhite
Amperage6 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUpright
Commercially ListedNo
Capacity30 ft³
Number of Doors1
Voltage115 V
DescriptionWhite Diamond Series Flammable Storage Freezer
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty3 Years Parts & Labor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo