Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136493

MPN #: VT65MLBIADAGP

Accucold® Built In General Purpose All Freezer, 3.5 Cu. Ft. Capacity, White

Product Description
Accucold® series of general purpose freezers include a variety of choices ideal for use in healthcare applications.

The VT65MLGP is an ADA compliant, built-in all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. This model has a white cabinet and user-reversible door, with a factory-installed lock for added security. A digital thermostat makes temperature management easy and efficient. The 32" high unit can be used built-in or freestanding in any 24" space.

Inside, the 24" wide all freezers has a low temperature manual defrost operation that can reach -25°C. Three slide-out basket drawers offer convenient storage that keeps items cold when the door is opened. A one-piece floor liner makes cleanup easy.

Healthcare freezer
    Designed for general purpose storage in institutional facilities
ADA Compliant
    32 inch height is designed to fit under ADA compliant counters
Built-in capable
    Make the best use of space by installing your appliance under the counter and flush with other cabinetry
Fully finished white cabinet
    Allows the unit to be used freestanding
Slim undercounter dimensions
    Less than 24 inches wide to fit tight spaces
Reversible door
    Keep your options flexible with a reversible door that is easy to switch when your arrangement changes
Factory installed lock
    Keep contents secure with a front lock on the door
-25°Capable
    Low temperature operation is ideal for vaccine, pharmaceuticals, and other temperature sensitive materials
Three slide-out drawers
    Conveniently organize your items while keeping the temperature stable when the door is opened
No internal fans
    Static cooling system
Manual defrost
    Energy efficient operation for stable interior temperature
One piece interior liner
    Simple cleanup with a seamless liner that won't hold a mess in hidden crevices
Digital thermostat
    Electronic controls located in the front kickplate for easy and intuitive temperature management
100% CFC free
    Environmentally friendly design without ozone-damaging chemicals


PRICE
$1,899.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height32 in
Interior Height24-1/4 in
Interior Depth16-1/2 in
Interior Width17-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyClear
Manufacturers Part NumberVT65MLBIADAGP
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage1.3 A
Hertz60 Hz
CastersNo
Temperature Range-18 to -25
StyleUndercounter
Commercially ListedNo
Capacity3.5 ft³
Number of Doors1
Voltage115 V
Description24" Wide Built-In All-Freezer
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantYes