Kemp USA Gym Towel, White, 20X40
Write a Review
|
Questions & Answers (0)
Product Description
These white gym towels are made from 100% cotton, which makes them soft and absorbent. They are popular for hospitals, fitness centers, hotels, spas, pools, and much more. Dimensions are 20 x 40 inches.
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 40 in |
| Height | 0.5 in |
| Weight | 1 lbs |
| Size | 20X40 |
Product Details
| Material | Cotton |
| Package Quantity | 1 |
| Description | USA Gym Towel |
| Color | White |
| Manufacturers Part Number | 10-613 |
| Brand | Kemp USA |