Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1496037

MPN #: 50113

TrippNT™ White PVC Straight Triple Safety Shelf Station, 24"W x 6"D x 16"H

Product Description
TrippNT's Straight Triple Safety Shelf organizes and protects workstations. The 1 1/2-Inch lip on every shelf stores items securesly, protecting surfaces and preventing stains by containing leaks and drips. Constructed from lightweight white PVC.

Features:
  • 3 Shelf Organizer
  • 1 1/2 - Inch Safety Lip
  • Constructed from White PVC
  • Protects Bench and Prevents Stains by Containing Leaks and Drips
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$195.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth6 in
Height16 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeSafety Shelf
ColorWhite
StyleStraight
Number of Shelves3
MaterialPVC
Manufacturers Part Number50113
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee