Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TrippNT

Model # :WBB815712

MPN #: 50077

TrippNT™ White PVC Weighing Supplies Organizer, 12"W x 5"D x 12"H

Product Description
TrippNT's Mini Balance Bank Workstation is designed to hold standard weight papers, cups and tools. This organizer can also be used a a personal workstation or dedicated instrument organizer. The built-in tool holder and Kimwipe dispenser make it easy to grab a tool or tissue. Made from bright white PVC this workstation can be placed on countertop or a bench work surface. Ships fully assembled.

Features:
  • 3 Shelves, 6 Slot Tool Organizer, 8 Compartments
  • built-in Kimwipe Dispenser and Tool Holder
  • Constructed from White PVC
  • Keeps Supplies Clean, Neat and Dry
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$199.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth5 in
Height12 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeBench Top Workstation
Material1/4" PVC
ColorWhite
Manufacturers Part Number50077
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee