Vornado® Whole Room Vortex Heater with Thermostat, 1500W, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
The VH240+ whole room heater is an effective way to reduce energy costs. This whole room heater has a thermostatic temperature control knob. Select your desired heat setting with a simple turn of the dial. Vornado's® signature Vortex Whole Room Heat Circulation then distributes the warm air throughout the room. Unlike typical heaters whose hot coils create areas of extreme heat directly around the heater, the VH240+ outputs a steady current of heat that envelopes the room in comfortable warmth. This heater is whisper-quiet, and employs advanced safety features to provide worry-free use. A tip-over switch automatically cuts the heat and power to the unit if tipped over. With Vornado's® unique design, the VH240+ outer casing remains cool enough to touch, even after hours of extended operation. The VH240+ is backed by a 5-year limited warranty for season after season of worry-free warmth.
PRICE
$67.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 in |
| Width | 9-13/16 in |
| Height | 10-11/16 in |
| Weight | 4 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Whole Room Heater |
| Color | Black |
| Amperage | 12.5 A |
| Heat Settings | 3 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Plastic |
| Plug Type | NEMA 1-15P |
| Manufacturers Part Number | EH1-0225-06 |
| BTU | 5118 BTU |
| Thermostat | Yes |
| Brand | Vornado |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |