Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786364

MPN #: 50704

TrippNT® Small Book Holder with Magnet Mount, 6-1/8"W x 1-5/8"D x 4-5/8"H

Product Description
TrippNT® Small Book Holder with Magnet Mount keeps your desk clean by providing storage for important books, manuals and logs.

Features:
  • Open Top Design Allows for Storage of Books up to 1"
  • Magnet Backing for Easy Mounting
  • Constructed from White PVC


PRICE
$46.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/8 in
Depth1-5/8 in
Height4-5/8 in
Size6-1/8"W x 1-5/8"D x 4-5/8"H

Product Details

TypeBook Holder
Package Quantity1
ColorWhite
Manufacturers Part Number50704
BrandTrippNT