- Forged strong I Beam handle
- Designed for working in confined areas when regular pipe wrenches will not fit, excellent for pipe fittings
- Portable and lightweight can be used for overhead and underground work
- Heat-treated
Williams® 24" Aluminum Pipe Chain Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Size | 24 |
| Jaw Capacity | 6 in |
Product Details
| Type | Pipe Chain Wrench |
| Material | Aluminum |
| Description | Pipe Chain Wrench |
| Color | Gray |
| Manufacturers Part Number | JHW40224 |
| Brand | Williams |