Features:
- Bright LED's with uniform light output
- High accuracy of ±0.001%
- Rechargeable li-ion battery
- Extended battery life of 8 hours continuous use at 6,000 fpm/rpm
- Internal phase shifting allows target to be moved in increments
- Flash rate may be displayed in Flashes per Minute (FPM) or Flashes per Second (Hz)
- Multiplier (1x/10x/100x) push button allows for quick verification of actual RPM
- Easy to ready LCD display
- Low battery indicator
- Resolution: 1 fpm/rpm
- Display Type: 5 digit LCD
- Operating Temperature: 14 to 131°F (-10 to 55°C)
- Storage Temperature: -4 to 140°F (-20 to 60°C)
- Operating Humidity Range: 10-90%
- Maximum Operating Altitude: 6561' (2000m)
- LED Stroboscope
- USB Cable
- Measure speed of moving gears, fans, centrifuges, pumps, motors, and other rotational equipment