- Tapered spud handle locates and aligns bolts and rivets
- Hole in handle permits tethering wrench for safety
- Measurement scale on head conveniently shows fastener size
- Economical black phosphate finish resists rust
Williams® Adjustable Construction Wrench Black, 16" long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
1
1
Expected on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Weight | 2 lbs |
| Size | 16 |
| Opening Size | 1-13/16 in |
| Jaw Capacity | 1-13/16 in |
Product Details
| Type | Adjustable Construction Wrench |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | JHW13625A |
| Brand | Williams |