Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3791013

MPN #: 330FH-GRN

US Cargo Control Winch Strap with Flat Hook, 3" x 30', Green

Product Description
3" x 30' Green Winch Strap with Flat Hook Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers - this 3" configuration offers the same working load limit as a standard 4" winch strap with less bulk. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo.

The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

HD Truck Strap Features:
  • The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer. The 30-foot length strap fits standard 4" winches.


PRICE
$21.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width3 in
Weight4 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorGreen
Manufacturers Part Number330FH-GRN
BrandUS Cargo Control
End FittingFlat Hook