Windex Orginal Glass Wipes, 38 Wipes/Pack, 12 Pack/Case - 378032
Write a Review
|
Questions & Answers (0)
Product Description
Windex Glass & Surface Wipes, 7" x 8" Wipe, 38 Wipes/Pack, 12 Packs - 319251
Windex® Glass & Surface Wipes are convenient for quickly cleaning windows, mirrors and much more. It's the easiest way to get that famous streak-free clean. Won't leave a film. Also cleans sealed marble, sealed granite, stainless steel, UV-protected windows, factory-installed low-E coated windows, glass frames and other glass décor, bathroom fixtures like those made of chrome, lead or flint glass, Plexiglas®*, Lucite®*, tile, plastic, vinyl and aluminum.
*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.
Windex® Glass & Surface Wipes are convenient for quickly cleaning windows, mirrors and much more. It's the easiest way to get that famous streak-free clean. Won't leave a film. Also cleans sealed marble, sealed granite, stainless steel, UV-protected windows, factory-installed low-E coated windows, glass frames and other glass décor, bathroom fixtures like those made of chrome, lead or flint glass, Plexiglas®*, Lucite®*, tile, plastic, vinyl and aluminum.
*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 456 wipes |
Product Details
| Style | Wet Wipe |
| Scent | Unscented |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | 38 Wipes/Pack |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 12 Packs |
| Description | Glass & Surface Wipes |
| Manufacturers Part Number | 378032 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Windex |