Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Stuff

Model # :WBB3196702

MPN #: 99112809

Great Stuff™ Pestblock Insulating Foam Sealant, 12 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ Pestblock Insulating Foam Sealant is a ready-to-use foam sealant that expands up to 1 inch to take the shape of gaps, creating a long-lasting, airtight and water-resistant seal that blocks out spiders, ants, cockroaches, mice and more from entering the home without the use of pesticides.

Features:
  • Blocks critters, bugs and other pests from your home
  • Pesticide-free
  • Won't harm bees
  • Expands to fill, seal, and insulate gaps up to 1 inch (25mm)
  • Forms a long-lasting, airtight, weather-resistant seal
  • Adheres to wood, metal, masonry, glass and most plastics
  • Precise application with no mess
  • Interior/exterior use
  • Tack-free in 6 minutes; trimmable in one hour
  • Paintable, stainable and sandable
  • Grey-colored foam for easy identification
  • UL classified
  • CCMC 13074-L


PRICE
$443.40  Sold in packages of 12 / $36.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypeInsulating Foam Sealant
Full Cure Time1 Hour
Package Quantity12
DescriptionPestblock Insulating Foam Sealant
ColorBlack
Manufacturers Part Number99112809
BrandGreat Stuff

Compliance & Certifications

CertificationsUL Classified