Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Cooler

Model # :WBB240684

MPN #: RN50W

Essick Air Residential Evaporative Window Cooler RN50W- 9.4 Gal. Cap.

Product Description
This Champion Cooler comes with a machine balanced blower wheel that ensures quiet operation and maximum air flow even when your cooler is working its hardest. This powerful cooler is fully assembled and comes complete with a grille and duct assembly. A window unit convertible grille allows fitting in casement windows and between wall studs for convenient installation. A window unit convertible grille allows fitting in casement windows and between wall studs for convenient installation. All metal surfaces are coated with an electro statically applied; UV stabilized polyester powder finish for a beautiful appearance and protection from moisture, chalking and discoloration. Float valve controls water level. Drain pipe assembly allows connection to a water hose to drain the unit. Accepts 1/4" Water Line (not included) to supply water. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 34-1/8"W x 34-1/8"D x 34-1/2"H Overall Dimensions. Horsepower rating based upon maximum speed/load.

PRICE
$1,369.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/8 in
Depth34-1/8 in
Height34-1/2 in
Cord Length96 in
Drainage Hose Length3-1/2 ft
Coverage Area1600 ft²

Product Details

Number of Speeds2
ApplicationResidential
Filter TypeAspen
MaterialSteel
Manufacturers Part NumberRN50W
Display/InterfaceManual / Analog
BrandChampion Cooler
TypeWindow
CFM5000 CFM
Internal Water Tank Capacity9.4 gal
Horsepower1/2 HP
ColorTan
Amperage9.4 A
Drive TypeBelt Drive
Hertz60 Hz
Capacity9.4 gal
Max Water Usage225
Voltage115 V
IncludesRemote Control
Power Cord Type3 Conductor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed