Windsor Vacuum Filter - Versamatic Exhaust Filter
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Windsor Replacement Vacuum Filter are made of Foam Filter. For use with Windsor Versamatic replacement Exhaust filter. Sold in quantities of 50. 1 Year Limited Warranty.
Windsor Vacuum Filter - Versamatic Exhaust Filter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 18 in |
| Height | 13 in |
Product Details
| Style | Janitized |
| Type | Vacuum Filter |
| Material | Foam |
| Package Quantity | 50 |
| Description | Windsor Replacement Vacuum Filter |
| Manufacturers Part Number | JAN-HVF063 |
| For Use With | Windsor |
| Part Type | OEM |
| Brand | Windsor |