Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ice Melt & Rock Salt

Ice melt and rock salt are compounds used for de-icing and melting snow and ice on various surfaces. Ice melt is a blend of chemicals designed to lower the freezing point of ice and accelerate the melting process. Rock salt is a natural mineral that lowers the freezing point of water upon contact, causing ice to melt. They are commonly used on roads, sidewalks, parking lots, driveways, and steps to prevent or eliminate ice formation and provide safer walking or driving surfaces during winter or in cold climates.
54 Results

Ice Melters & Chloride Pellets

Ice Melters & Chloride Pellets
Ice melters and chloride pellets generate heat, preventing ice accumulation for efficient surface maintenance. Select units feature a brightly colored dispensing material to avoid overuse. Most models are concrete, vegetation, and pet-safe. A wide variety of ice melters and chloride pellets are available. Specifications vary per model.
CompareImageTypeSafe ForTemperature RatingWeightPackage TypePackage QuantityModel #Price
Ice Melt Blend Fast Acting Crystals, 50 lb. Bags, 48 Bags/Pallet
Crystals
Concrete, Environment
-15 °F
2400 lbs
Pallet
48
Ships Same Day
WB246715
as low as

$939.00

Save $80.00 (8%)
Ice Melt High Performance Pellets 50 Lbs./Bag -25°F - 56 Bags/Pallet
Pellets
Concrete, Environment
-25 °F
2800 lbs
Pallet
56
Ships Same Day
WB246716
as low as

$1,595.00

Save $140.00 (8%)
Xynyth Mountain Organic Natural Icemelter 44 Lbs./Bag - 49 Bags/Pallet
Granular
Concrete, Environment, Children, Pets
-9 °F
2156 lbs
Pallet
49
Ships Same Day
WB246713
$1,899.00was $1999.00
Save $100.00 (5%)
Ice Cutter® Ice Melters, Effective De-icing Ingredients, 2506 LB Bag
Ice Melt
Handling, Protective Clothing Not Needed
-13
2506 lbs
Bag
49
WBB3191258$2,015.00
Snow Joe® Premium Enviro Blend Ice Melter with CMA | 10 lb. Jug
Pellets
Pet, Vegetation, Concrete
-10
10 lbs
Jug
1
WBB3232952$10.00
Bare Ground Coated Granular Ice Melt. 2000 lbs. Skidded
Granular
Concrete, Environment, Children, Pets
-15 °F
2000 lbs
Sack
1
WBB2352831$488.20
Dart Blue Heat Calcium Blend Ice & Snow Melt + Deicer with Heat Generating Pellets, 50 lb. Bag
Pellets
Pet, Vegetation, Concrete
-25
50 lbs
Bag
1
WBB3232939$33.95
Ice Melt Blend Fast Acting Crystals, 50 Lb. Bag
Crystals
Concrete, Environment
-15 °F
50 lbs
Bag
1
Ships Same Day
WB640821
$32.95
Dart Frosty's Nightmare® Ice & Snow Melt + Deicer Blend, 40 lb. Bag
Powder
Vegetation, Concrete, Metals
-10
40 lbs
Bag
1
WBB3232938$12.50
Ice Melt High Performance Blended Pellets 50 Lb. Bag -25°F
Pellets
Concrete, Environment
-25 °F
50 lbs
Bag
1
Ships Same Day
WB640823
$36.95
Showing 1-10 of 32 results
Commercial Rock Salt Crystals

Commercial Rock Salt Crystals

Liquid Ice Melt

Liquid Ice Melt

Showing 1-10 of 16 results
Sodium Formate Granular Deicer

Sodium Formate Granular Deicer

Rock Salt & FREE Global Industrial® Universal Spreader

Rock Salt & FREE Global Industrial® Universal Spreader