MELT Premium Enviro-Blend Ice Melt w/ CMA 50 lb Bag - 49 Bags/Pallet - MELT50EB-PLT
|
Questions & Answers (0)
Product Description
MELT enviro-blend ice melter provides a greener, yet equally effective, deicing alternative to more harmful melting agents. When used as directed, MELT enviro-blend will not harm grass, wood, concrete, metals or other vegetation and is safer for pets, children and the environment. Enhanced with CMA (calcium magnesium acetate), an environmentally benign deicing agent, MELT enviro-blend ice melter delivers fast and effective results without damaging metal surfaces, such as the exteriors of cars, trucks and other equipment. MELT enviro-blend goes to work immediately upon contact with snow and ice to accelerate the deicing and melting process. Pre-treating surfaces with MELT enviro-blend will also prevent ice and snow from accumulating. MELT enviro-blend time-relaxed formula stays on the surface area longer for added protection and better control of the freeze/thaw cycle. When used as directed, MELT enviro-blend will not dry out or irritate the skin and can be safely and easily dispensed without requiring the use of protective clothing.
PRICE
$1,199.00
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2450 lbs |
Product Details
| Type | Crystals |
| Chemical Type | Sodium, Magnesium, Calcium Chloride/Calcium Magnesium Acetate (CMA) |
| Chemical Blend | CMA |
| Safe For Pets | Yes |
| Safe For | Concrete, Environment, Children, Pets |
| Safe On Environment | Yes |
| Temperature Rating | -7.6 °F |
| Package Type | Pallet |
| Safe On Concrete | Yes |
| Package Quantity | 49 |
| Manufacturers Part Number | MELT50EB-PLT |
| Safe For Children | Yes |
| Brand | Snow Joe |