Omnimed® Wire Basket, For Use with Omnimed Computer Stands & Transport Stands
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Wire Basket, For Use with Omnimed Computer Stands & Transport Stands
Square Wire Baskets are constructed of heavy duty powder coated steel wire and designed to be used with Omnimed's Computer Monitor Stand or Infusion Stands. These baskets are easily accessible and provide an additional storage area for supplies or equipment. They can be mounted to the stand column with a standard bracket or with the Omnimed Clamping System when multiple accessories are being attached. Measures 6"H x 6-1/4"W x 4-1/4"D.
Square Wire Baskets are constructed of heavy duty powder coated steel wire and designed to be used with Omnimed's Computer Monitor Stand or Infusion Stands. These baskets are easily accessible and provide an additional storage area for supplies or equipment. They can be mounted to the stand column with a standard bracket or with the Omnimed Clamping System when multiple accessories are being attached. Measures 6"H x 6-1/4"W x 4-1/4"D.
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 4-1/4 in |
| Height | 6 in |
Product Details
| Assembly Required | No |
| Type | Wire Basket |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wire Basket |
| Color | Black |
| Manufacturers Part Number | 350005 |
| Brand | Omnimed |