Model # :WB412121
MPN #: 2422441000
Blickman Wire Basket, 6" Chrome 24 1/2"W x 6"H x 14 1/4"D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 24-1/2 in |
| Height | 6 in |
Related Products
Marlin Steel Wire Basket 21"L x 17"W x 6-1/2"H 0.25" Wire - Stainless Steel - Price Each for Qty 1-4
Material handling basket with handles and mesh that is four openings per linear inch. Rectangular Basket. Robust USA Made Quality. Ideal for washing parts, parts degreasing, ultrasonic cleaning, curing, and materials handling in a variety of applications such as chemical bath, heat treating, and cryogenics. The baskets have handles for easy gripping. Each basket stacks so that parts do not get crushed inside the basket. 100% USA made.
Nexel® 24"W Chrome Catheter Basket Catheter Basket mounts to the side shelves of Nexel® Catheter Procedure Carts for easy access to catheters. 24" width. Chrome finish.
Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store. Features: Sold in Packs of: 2 Material: Chrome Wire Opening Measurement: 12"W x 12"D Bottom Measurement: 9.5"W x 9.5"D Color: Silver
Fellowes® FEL40912 Wire Mail Cart,21-1/2w x 37-1/2d x 39-1/4h,Chrome Top basket sorts by letter or legal size hanging folders. Bottom basket for bulk mail or packages. Heavy-duty steel wire and tubing frame. Color: Chrome; Caster/Glide/Wheel: Four 4" Front Swivel Casters, 10" Rear Wheels.
Removable, Lift-Out Baskets for Easy Loading and Filing. Cart is ideal for carrying hanging files (both Letter and Legal), mail, packages and tools. Heavy-duty 1" diameter, 18 gauge tubular steel construction features a durable chrome-plated finish. Rolls smoothly with 4" hard rubber rigid/swivel casters.