Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WB535719

MPN #: PM9-1792200HK

Powermatic PM9-1792200HK PM2200 3HP 230V Cyclonic Dust Collection System W/ HEPA Filter Kit

Product Description
PM2200, PM2200HK, HEPA, Cyclone, 2 Stage, 2-Stage, PMDC-3 Cyclone Dust Collector, cyclonic, 3HP, 1Ph in Woodworking, Dust Collectors, 2 Stage

Introducing the Powermatic PM2200 Cyclonic Dust Collector with HEPA filtration. The PM2200 pairs the benefits of cyclonic dust collection with the time honored legacy of the Powermatic standard. The all-metal construction provides a stable base for quiet operation and minimal vibration. The Powermatic Cyclone is only cyclonic dust collector on the market with an Auto-Cleaning HEPA filter. The included HEPA filter traps 99.97% of all particles at 0.3 micron. With other market leading features such as a one-handed drum release lever, vacuum pressure gauge, and frameless dust bag vacuum retention, the Powermatic PM2200 Cyclone Dust Collector is an innovative addition to the Powermatic family.

  • Proprietary auto-cleaning HEPA Filter technology for better filtration and longer filter lifeOne-handed drum release allows for simple removal of the drum for bag changes
  • Vacuum pressure gauge for greater user feedback
  • HEPA Filter collects 99.97% of all particles passing through as small as 0.3 Micron
  • Multiple hose mounting options: three 4" dust ports or one 8" dust port
  • Integrated vacuum lines in the drum retain the bag without the need for a separate bag frame
  • Powerful 3 HP motor moves 1,543 Cubic Feet if air per Minute
  • PRICE
    $4,749.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length54-1/2 in
    Width31-7/8 in
    Height72 in
    2 Hose Connection Diameter4 in
    Air Inlet8,4 in
    Particle Size.30 mic
    Impeller Diameter15-7/8 in
    Collection Bag Capacity8.42 ft³

    Product Details

    Number of Air Inlets4
    TypeDust Collection System
    Remote ControlYes
    Prewired Voltage230 V
    Amperage16 A
    Sound Rating78
    Number of StagesTwo
    Voltage230 V
    Dust Collector TypeCanister
    Phase1
    Manufacturers Part NumberPM9-1792200HK
    Motor Horsepower5 HP
    Max Airflow1543 CFM
    BrandPowermatic

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsCSA Certified