Welding Wire
Availability
Brand
Size
Length
Type
Height
Price
Related Products
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. Features: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 1/8" (3.175 millimeters) Weight Lbs. (Kg): 40 (18.14) Tensile Strength (PSI): 60,000 Amperage: 55-125
E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis.
E7014 mild steel "High Deposition" is a mild steel, iron powder-type electrode with medium to shallow penetration. It is known for smooth arc characteristics, good arc stability and low spatter. Excellent for sheet metal and ornamental iron work on poorly fitted joints. Use anywhere ease of operation and good appearance are required. Specification: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 5/32 inch Weight lbs. (Kg): 10 pounds (4.53 kilograms) Tensile Strength (PSI): 83,000 Amperage: 140-190
The Forney® 250 AMP spool gun allows practically any MIG welder to weld aluminum. Great for first time users and experienced professionals alike, this spool gun was designed around simplicity, reliability, and performance. This lightweight and compact unit delivers top tier ergonomics and comes standard with an impressive 20-foot all-in-one power and gas cable, resulting in an extra-large working area. Optimized to use TWECO style consumables and .035" wire; this spool gun can also run a variety of wire diameters from .030" to .047". This spool gun can weld a variety of thicknesses from ...
Super Ni-Cast 99% nickel special welding electrodes feature a non-conductive coating that is ideally suited for welding all grades of gray cast-iron - particularly thin sections and welds requiring the highest possible machinability. Typical applications include automotive engine blocks, transmission and pump housings. Features: Hardness: Rockwell B 82-84, Brinell 155, Vickers 14 Recommended Polarity: DC Reverse (+) or AC Diameter: 1/8" Length: 14" Weight Lbs. (Kg): 1 (.453) Tensile Strength: 55,000 PSI (380 MPa) Yield Strength: 38,000 PSI (270 MPa) Amperage: 80-120 Welding ...