Global Industrial
Model # :WB230002
Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W
|
Questions & Answers (0)
Product Description
WIRE REEL CADDY
Pays out wire quickly and easily. Evenly spaced out axle design provides room for assorted wire spools (up to 4-3/4" diameter). Includes 8 axles 3/4" diameter and 2 axles 1 1/8" diameter. 6"x2" non-marring rubber wheels. Rugged 16 gauge welded steel frame is constructed of 3/4" tubing with durable powder coated bright orange finish for long lasting durability. Overall caddy dimensions are 31" H x 16"D x 14"W.
Pays out wire quickly and easily. Evenly spaced out axle design provides room for assorted wire spools (up to 4-3/4" diameter). Includes 8 axles 3/4" diameter and 2 axles 1 1/8" diameter. 6"x2" non-marring rubber wheels. Rugged 16 gauge welded steel frame is constructed of 3/4" tubing with durable powder coated bright orange finish for long lasting durability. Overall caddy dimensions are 31" H x 16"D x 14"W.
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 14 in |
| Depth | 16 in |
| Height | 31 in |
| Weight | 34 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | 230002 |
| Brand | Global Industrial |