Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265141

MPN #: 60-593-195

Ergotron® StyleView® Vertical Lift for High Traffic Area, Black

Product Description
Ergotron® StyleView® Vertical Lift for High Traffic Area, Black

Perfect for space-constrained and high-traffic areas. The low profile vertical lift provides 9" (23 cm) of smooth vertical adjustment and folds into a slim, compact unit when not in use - less than 4" (10.2 cm) from the wall. A unique cable management system conceals and organizes cords and makes cleaning a snap!

Benefits:
  • With the keyboard folded up, total system depth is as little as 4" (102 mm)
  • Ergonomic negative-tilt keyboard tray with left or right mouse tray ensures wrists remain in a neutral position during data entry
  • Patented counterbalance system provides smooth adjustment while maintaining touch-screen stability
  • 9" (229 mm) vertical adjustment enhances ergonomics for multiple users
  • Steel construction for long-lasting durability
  • Right- or left-side cable management system conceals and organizes cords and makes cleaning a snap!
Features:
  • StyleView Vertical Lift, High-Traffic Area version (black)
  • Includes mouse pad, wrist rest, mouse pouch
  • Larger display sizes may inhibit the keyboard tray folding flat in storage position. See Dimensional Illustrations for details
  • Weight Capacity: Listed weight capacity represents total load, including both the monitor and contents of keyboard tray. Maximum monitor weight = 25 lbs (11.3 kg); monitor thickness greater than 3" (7.6 cm) may decrease capacity
  • Mounting Standards: VESA FDMI MIS-D, 100/75 (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Fold-down keyboard tray
  • Negative-tilt keyboard tray is adjustable 0° to -10°
  • Integrated cable management system can be configured on either side
  • Easy-to-clean exterior
  • Warranty: Five (5) years
PRICE
$859.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity30 lbs
Weight36 lbs
LCD SizeUp to 24"
Keyboard Tray (W x D)16.5"W x 9"D
Lift9" ft

Product Details

Assembly RequiredYes
TypeWall Mount System
ColorBlack
Tilt10° °
Mounting LocationWall Mount
MaterialSteel
DescriptionStyleView® Vertical Lift for High Traffic Area
Package Quantity1
Manufacturers Part Number60-593-195
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESAMIS-D