Klein Tools® Wire Stripper/Cutter For 10-18 AWG Solid Wire
Write a Review
|
Questions & Answers (0)
Product Description
This compact, lightweight wire-stripping and cutting toolis designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-1/4 in |
Product Details
| Manufacturers Part Number | 1104512SEN |
| Type | Wire Stripper/Cutter |
| Handle Material | Plastic |
| Material | Steel |
| Brand | Klein Tools |