Universal® Wirebound Notebook, 8-1/2 x 11, College Ruled, 120 Sheets, Assorted Color Cover
Write a Review
|
Questions & Answers (0)
Product Description
Microperforated sheets provide a clean, easy tear. Ruled lines encourage neat writing. Brightly colored cover stands out for quick and easy identification. Pad Type: Wirebound; Sheet Size: 8 1/2" x 11"; Ruling: College; Number of Sheets per Pad: 120.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.52
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 0.9 lbs |
Product Details
| Sheets | 120 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Assorted |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Number of Subjects | 3 |
| Punched/Unpunched | Punched |
| Ruling | College |
| Pads | 1 |
| Description | 1-Subject Notebook |
| Package Quantity | 120 Sheets/Pad |
| Brand | Universal |