- Fully Autoclavable
- Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust
- Single piece, three (3) tier grid design for secure and stable racking of tubes
- Good temperature and chemical resistance to withstand a variety of lab procedures
- Large, flat endplates for labeling and easy sample identification
- Dense nylon material will not float in water bath
- 15mL conicals fit in 20mm racks and 50mL conicals fit in 30mm racks
- Seven colorful options to keep samples and benchtop organized
Wireless Tube Rack, 13mm, Full Size 72-Place, Nylon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$25.95
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13mm |
Product Details
| Manufacturers Part Number | 456440B |
| Package Quantity | 1 |
| Color | Green |
| Brand | Globe Scientific |